Shop All Clamp Accessories
Power Team
Lower Flange Swing/Pull Clamp, 1.163 in L Stroke, 2400 lb Max Force, Double Acting Function
Mfr # 110120
Zoro # G009196527
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 110120
- Zoro # G009196527
- UPC # 662536376723
- Country of Origin United States
- Category Clamp Accessories
Description
Power Team Swing/Pull Clamp, Lower Flange, 1.163 in Stroke Length, 2400 lb Maximum Force, Function: Double Acting, 90 deg Swivel, Right Hand Clockwise Swivel Direction, 7/16-20 UNF Port, 0.626 sq-in Effective Area Clamped, 1.227 sq-in Effective Area Unclamped, 0.74 cu-in Oil Capacity Clamped, 1.46 cu-in Oil Capacity Unclamped, 7.335 in Extended Height, 5000 psi Pressure, 1/2-13 UNC x 7/8 in L Bolt, 5/16-18 UNC Diameter Mounting Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/8" x 1" (HCS.7/8)
- PERFORMANCE TOOL 1/4 In (F) X 3/8 In (M) Adapter Socket Adapter, W36157 (W36157)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 6)
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- IRWIN 6 Lock CClamp (18)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- DE-STA-CO Mounting Base, Series 604 (604106)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- WILTON Work Positioner, Hydraulic (303)
- BESSEY KF2 Pads, PR (4102100)
- Power Team Clamps