Shop All Hex Drive Threaded Inserts
Power Team
Hex Drive Threaded Insert, 5/16"-24 Int Thrd Sz, 1.166 in L
Mfr # 500163
Zoro # G208796979
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-24
- Overall Length 1.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 500163
- Zoro # G208796979
- UPC # 662536243735
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
Overall Length | 1.166 in |
Details
Item | Hex Drive Threaded Insert |
Description
Power Team Threaded Insert, Crowned, For Use With: 100172 and 100173 Model B 5000 psi Threaded Body Hydraulic Cylinder, 100208 1.96 ton Single Acting, Spring Return Hydraulic Cylinder, 100043B and 100044B 5000 psi Double Acting Cylindrical Body Cylinder, Specifications: 5/16-24 UNF x 1.166 in L, 0.563 in Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (51725)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54505)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU79)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (801032-13)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU93)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (801420-13)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU84)
- Power Team Hex Drive Threaded Inserts