Shop All Hex Drive Threaded Inserts
Power Team
Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.812 in L
Mfr # 500160
Zoro # G908796989
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Overall Length 0.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 500160
- Zoro # G908796989
- UPC # 662536243674
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 0.812 in |
Details
Item | Hex Drive Threaded Insert |
Description
Power Team Threaded Insert, Crowned, For Use With: 100139, 100148, 100149, 100153 and 100159 5000 psi Threaded Body Hydraulic Cylinder, Specifications: 10-32 UNF x 0.812 in L, 0.312 in Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cotter Pin 1/4 x 3 BR PL (CPB-250-3000)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 10 PK (U07415.050.0075)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (190562)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45657)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (901024-20-PK1000)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (801420-13)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (901420-25-PK50)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- Power Team Hex Drive Threaded Inserts