No Product Image Available

Power Team

Heavy Duty Light Weight Low Clearance Torque Wrench, 2.56 to 4.63 in Hex Drive, 1782 to 14850 lb-ft


product price: $8,618.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Power Team Low Clearance Torque Wrench, Heavy Duty Light Weight, Tool, Series: TWLC, Hex Drive, 2.56 to 4.63 in Drive, 1782 to 14850 lb-ft Torque, Steel Housing Material, Pushbutton Control, 12 in L x 3.1 in W x 19.3 in H Dimensions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.