Shop All Fuse Accessories
Power Team
Fuse, 15A Amp Range, 250V AC Volt Rating
Mfr # 2002128
Zoro # G209021216
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 15A
- Voltage Rating 250V AC
- Series SPX
- Max. Voltage 250V AC
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 2002128
- Zoro # G209021216
- UPC # 662536609883
- Country of Origin United States
- Category Fuse Accessories
Details
Item | Fuse |
Amp Range | 15A |
Voltage Rating | 250V AC |
Series | SPX |
Max. Voltage | 250V AC |
Max. Amps | 15A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - White (NTC-0822)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445198-1)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- MCGILL PROTECT-O-GLOBE CLEAR SMOOTH DIFFUSER CYLINDER 150W LIGHTING PARTS AND ACCESSORY (1500C)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- Power Team Fuse Accessories