Shop All Hydraulic Control Valves
Power Team
Flow Control Valve, 2.5 gpm
Mfr # FC-2.5
Zoro # G808789814
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Team
- MFR # FC-2.5
- Zoro # G808789814
- UPC # 662536439718
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Power Team Flow Control Valve, Specifications: 2.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 61" (A61)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- D&D 102" Outside Length, 7/8" Top Width, 1 Ribs (C98)
- FOSTER Socket, AlumN Body, Steel Sleeve, SHD, 1/2" (SHD5305)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-12)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- PARKER Valve, Directional (D3W002CNYK5)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- Power Team Hydraulic Valves