Shop All Electric Hydraulic Pumps
Power Team
Electric Hydraulic Pump, 1/2 hp, 2 Stages, 2 gal Reservoir, 33 cu-in/min Flow Rate, 1000 to 5000 psi
Mfr # 100178
Zoro # G008792911
product price: $4,703.99
/ea
Free Shipping & Returns
$4,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 100178
- Zoro # G008792911
- UPC # 662536005418
- Country of Origin United States
- Category Electric Hydraulic Pumps
Description
Power Team Electric Hydraulic Pump, 2 Stage, 2 gal Reservoir, 1/2 hp, 33 cu-in/min Flow Rate, 1000 to 5000 psi Pressure, 115 VAC, 10 A, 60 Hz Frequency, 1/4 in FNPT Pressure Port, 3450 rpm Speed, 19.88 in Overall Length, 14.88 in Overall Width, 9-1/4 in Overall Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- D&D 73" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX70)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- MAXIM Pumping Station 12V Sae 6 Ports, 6 Qt. Steel Tank, 1.3 Gpm Flow, 2500 PSI (253120)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2-1/2 Inch Diameter Gear (H5036253)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- Power Team Hydraulic Pumps