Shop All Hydraulic Cylinder Parts
Power Team
Cylinder Body, For Use With 100222 and 100983 Model B 5000 psi Piston Accumulator
Mfr # 58947
Zoro # G509218774
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # 58947
- Zoro # G509218774
- UPC # 662536269292
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Description
Power Team Cylinder Body, For Use With: 100222 and 100983 Model B 5000 psi Piston Accumulator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006ZZE C3)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT 76J0551, Return Line, 5 micron, Outside-In (MF0062945)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder, 10 Ton, 0.43in Stroke (HF1005)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- Power Team Hydraulic Cylinder Parts