Shop All Double Acting Hydraulic Cylinders
Power Team
CYL, 355 TON, 2 STROKE
Mfr # R3552D
Zoro # G911370251
product price: $9,853.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$9,853.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # R3552D
- Zoro # G911370251
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 120" Outside Length, 1/2" Top Width, 1 Ribs (A118/4L1200)
- ENERPAC Repair Kit (P50K1)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 5/8 Bore Dia., (C4016X5/8)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (207466)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (207393)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- Power Team Hydraulic Cylinders