Shop All Double Acting Hydraulic Cylinders
Power Team
CYL, 300 TON, 13 STROKE
Mfr # RD30013
Zoro # G811370788
product price: $19,867.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$19,867.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # RD30013
- Zoro # G811370788
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Male Thread, TF3 Series, 1/4" Auto Sckts (TF3103)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- KRAFT TOOL Fresno Trowel, RE, 36x5", Button Bracket (CC822BT)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (400711)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 40 Stroke - 1.375 Rod (207422)
- Power Team Double Acting Hydraulic Cylinders