Shop All Double Acting Hydraulic Cylinders
Power Team
CYL, 280 TON, 10 STROKE
Mfr # R28010D
Zoro # G511370378
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$10,556.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Team
- MFR # R28010D
- Zoro # G511370378
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- LUBESITE Feeder, Grease, 1 Oz (502)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- ARO 3/4In Double Acting Pneumatic Cylinder (0118 5029 006)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- VEKTEK Hydraulic Cylindr, Double, 1-3/4x2in, Stk 2 (20-1210-02)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- Power Team Double Acting Hydraulic Cylinders