Shop All Double Acting Hydraulic Cylinders
Power Team
CYL, 100 TON, 6 STROKE
Mfr # RH1006
Zoro # G811370764
product price: $6,873.89
/ea
Free Shipping & Returns
$6,873.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # RH1006
- Zoro # G811370764
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110-FS)
- PARKER Quick Connect, Plug, 1/4 Body, Plug, Male (TL-254-4MP)
- HYDROMAXX 1.5"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112300)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141608)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 0.75 Rod (207378)
- Power Team Hydraulic Cylinders