Shop All Electric Hydraulic Pumps
Power Team
Classic Gasoline Pump, 5.5 hp, 10000 psi Max Pressure, 130 cu-in/min Flow Rate
Mfr # PG120TWP
Zoro # G910081592
product price: $23,891.99
/ea
Free Shipping & Returns
$23,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # PG120TWP
- Zoro # G910081592
- UPC # 662536645270
- Country of Origin United States
- Category Electric Hydraulic Pumps
Description
Power Team Gasoline Pump, Series: Classic, 10000 psi Maximum, Engine HP: 5.5 hp, 3600 rpm Engine, 130 cu-in/min Flow Rate, Unload Valve, 700 psi Valve, 85 to 92 dBA Sound Level, 21-1/4 in Overall Length, 19-3/4 in Overall Width, 23 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- TRITAN Yoke Roller, Flat Head, 2" L (CYR 2S)
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- CHIEF Flange Pump 4 Bolt 2 Stage 3045 PSI, 7 Gpm, .384/.061 Cid, 3600 Rpm (250096)
- ENERPAC Hydraulic Electric Pump, High Force, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4308MB)
- MAXIM Pumping Station 12V Sae 6 Ports, 6 Qt. Steel Tank, 1.3 Gpm Flow, 2500 PSI (253120)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- Power Team Electric Hydraulic Pumps