Shop All Double Acting Hydraulic Cylinders
Power Team
ASSY, CYLINDER 4IN 600T DA FNC SWVL
Mfr # RDG6004
Zoro # G711320906
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$20,063.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Team
- MFR # RDG6004
- Zoro # G711320906
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 24" (A24)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212715)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (218-330)
- Power Team Double Acting Hydraulic Cylinders