Shop All Double Acting Hydraulic Cylinders
Power Team
ASSY, CYLINDER 13IN 75T DA FNC SWVL
Mfr # RDG7513
Zoro # G711320944
product price: $4,889.99
/ea
Free Shipping & Returns
$4,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # RDG7513
- Zoro # G711320944
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 24.5 in L Outside, 11/32 in THK (AX22)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- SKF SKF YET209-110, Insert Ball Bearings (YET209-110)
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.25 Rod (287016)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.25 Rod. (297119)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- PARKER 40Mm 350Mm Double Acting Pneumatic Cylinder (P1DYS040MCE0350SHNNN)
- Power Team Hydraulic Cylinders