Shop All Double Acting Hydraulic Cylinders
Power Team
ASSY, CYLINDER 13 IN 55T DA FNC SWVL
Mfr # RDG5513
Zoro # G711321033
product price: $3,790.99
/ea
Free Shipping & Returns
$3,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # RDG5513
- Zoro # G711321033
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95099479)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke (288-351)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- PENINSULAR CYLINDERS 2In 2200Psi 19.88In Double Acting Hydraulic Cylinder (HP22200A)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (288455)
- Power Team Double Acting Hydraulic Cylinders