Shop All Double Acting Hydraulic Cylinders
Power Team
ASSY, CYLINDER 12IN 250T DA FNC SWVL
Mfr # RDG25012
Zoro # G211320871
product price: $10,632.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$10,632.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Team
- MFR # RDG25012
- Zoro # G211320871
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- TB WOODS L-Jaw Coupling Insert, L050, Buna N (L050N)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-340)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (288-377)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod (207532)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- Power Team Hydraulic Cylinders