Shop All Fuel Additives
Power Service
Gelled Diesel Fuel Additive, 64 oz Size
Mfr # PS008064
Zoro # G603548838
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Fuel
- Color Yellow
- Appearance Liquid
- Dissolves Hydrocarbons Soluble
- Boiling Point (F) 126.1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Service
- MFR # PS008064
- Zoro # G603548838
- UPC # 027854080644
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 64 oz |
Size | 64 oz |
Container Size | 64 fl oz |
Description
Gelled Diesel Fuel Additive, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Boiling Point 126.1 Degrees F, Color Yellow, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Anti-Gel, Features Di-Ices Frozen Fuel Filters, Prevents Fuel-Filter Icing, Reliquefy Gelled Fuel, Removes Water, The Original and Best Diesel Fuel Winter Emergency Product, Flash Point 75 Degrees F, Net Weight 64 oz, Pour Point -98 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C180 (C180)
- STENS Air Filter Combo 100-818 For Honda 17210-Ze2-515 (100-818)
- WEATHER GUARD Model 120-3-04 Saddle Box, Steel (120-3-04)
- GROTE Replacement Lens (92193)
- POWER SERVICE Diesel 9-1-1 64-OZ (806406)
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- POWER SERVICE Diesel Supplement and Cetane Booster (PS001064)
- POWER SERVICE Diesel Fuel Supplement Plus Cetane Boost (1026-12)
- POWER SERVICE Diesel Supplement and Cetane Booster (PS101209)
- POWER SERVICE Diesel System Cleaner and Cetane Booster (PS003064)
- POWER SERVICE Diesel Fuel Supplement + Cetane Boost Diesel Fuel Anti-Gel 12 oz (1012-09)
- Power Service Fuel Additives