Shop All Fuel Additives
Power Service
Diesel Injector Cleaner, 1 gal Container
Mfr # PSVC3026
Zoro # G510934625
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiling Point 185.9 Degrees F
- Product Form Liquid
- Compatible Fluid Type Diesel Fuel
- Container Size 1 gal
- Compatible Engine Type Bio-Diesel Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Service
- MFR # PSVC3026
- Zoro # G510934625
- UPC # 027854030267
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 1 gal |
Details
Item | Diesel Injector Cleaner |
Boiling Point | 185.9 Degrees F |
Product Form | Liquid |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Bio-Diesel Engines |
Series | Diesel Kleen +Cetane Boost |
Treatment Volume | 100 gal |
Standards | OSHA 29 CFR 1910.1200 |
Color | Straw |
Additive Included | Cetane |
Features | Boosts Power - Reduces Need for Downshifting, Restores Lost Power and Fuel Economy |
Flash Point | 113 Degrees F |
Specific Gravity | 0.93 |
Compatible Vehicle Type | Trucks |
Flammability | Flammable |
Product Type | Fuel Additive |
Net Weight | 26 oz |
Recommended Dilution | 1:500 |
Description
Diesel Injector Cleaner, Container Size 1 gal, Compatible Engine Type Bio-Diesel Engines, Recommended Dilution 1:500, Boiling Point 185.9 Degrees F, Color Straw, Standards OSHA 29 CFR 1910.1200, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Compatible Vehicle Type Trucks, Features Boosts Power - Reduces Need for Downshifting, Restores Lost Power and Fuel Economy, Flammability Flammable, Flash Point 113 Degrees F, Net Weight 26 oz, Product Type Fuel Additive
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5735-360-005R)
- GROTE Replacement Lens, Shape: Round (90232)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-65002 (355-65002)
- VELVAC 2020, R, C/Man, W, E1992, 96", Wt (714490)
- POWER SERVICE Diesel 9.1.1 (8026-12)
- POWER SERVICE Diesel Fuel Supplement Plus Cetane Boost (1026-12)
- POWER SERVICE Fuel Treatment Diesel 16 oz (1016-09)
- POWER SERVICE Diesel Fuel Anti-Gel 64 oz (1064-06)
- POWER SERVICE FUEL INJECTOR CLEANER 26OZ (3026-12)
- POWER SERVICE PS DIESEL SUPP ANTIGEL 12OZ (101209)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 54 gal. (6234)
- Power Service Fuel Additives