Shop All Fuel Additives
Power Service
Diesel Fuel Supplement Plus Cetane Boost
Mfr # 1026-12
Zoro # G208413449
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Diesel Fuel Supplement
- Container Size 26 fl oz
- Compatible Fluid Type Diesel Fuel
- Additive Included Cetane
- Standards CFR 1910.1200, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Service
- MFR # 1026-12
- Zoro # G208413449
- UPC # 027854010269
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 26 fl oz |
Details
Item | Diesel Fuel Supplement Plus Cetane Boost |
Series | Diesel Fuel Supplement |
Compatible Fluid Type | Diesel Fuel |
Additive Included | Cetane |
Standards | CFR 1910.1200, OSHA |
Recommended Dilution | 26:100 oz |
Flammability | Flammable |
Treatment Volume | 100 gal |
Specific Gravity | 0.9232 |
Viscosity @ 40 Deg C | 3.823 cSt |
Net Weight | 26 oz |
Boiling Point | 297.3 Degrees F |
Product Type | Fuel Additive and Stabilizer |
Product Form | Liquid |
Compatible Engine Type | Diesel Engines |
Pour Point | -54 Degrees F |
Features | Boosts Cetane for faster Cold Starts, Endorsed by Cummins for use in Diesel Engines, Protects against Fuel-Filter Icing, Will not Void Engine Manufacturer's Warranty when Used as Directed |
Color | Brown |
Flash Point | 113 Degrees F |
Container Type | Bottle |
Description
Diesel Fuel Supplement Plus Cetane Boost, Container Type Bottle, Container Size 26 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 26:100 oz, Boiling Point 297.3 Degrees F, Color Brown, Standards CFR 1910.1200, OSHA, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Piston Ring Compressor 3-1/2" - 7" (940576)
- GARMIN B175M Bronze 20° Thru-Hull Transducer - 1kW, 8-Pin (010-11939-22)
- BRUSH RESEARCH MANUFACTURING SPB-1 Spark Plug Brush, .625" Major Diameter, Carbon Steel, 6" OAL, Cut For Power (SPB)
- DISCO Push Retainer Assortment, 345 pcs. (8692)
- POWER SERVICE FUEL INJECTOR CLEANER 26OZ (3026-12)
- POWER SERVICE Diesel Supplement and Cetane Booster (PS101209)
- POWER SERVICE PS DIESEL SUPP ANTIGEL 12OZ (101209)
- POWER SERVICE Diesel Fuel Anti-Gel 64 oz (1064-06)
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- POWER SERVICE Diesel Fuel Supplement, Amber, 2.5 gal. (01050-02)
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- Power Service Fuel Additives