Shop All Fuel Additives
This Product is Discontinued
Power Service
Diesel Fuel Supplement, Amber, 80 oz. (Discontinued)
Mfr # 1080-06
Zoro # G5573237
This Product is Discontinued
Key Features
- Color Amber
- Sub-Category Fuel Additives and Stabilizers
- Dilution Ratio 1:400, Treats Up to 250 gal
- Type Anti-Gel
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Service
- MFR # 1080-06
- Zoro # G5573237
- UPC # 027854010801
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 80 oz |
Size | 80 oz |
Size/Net Weight | 4.9 lb |
Details
Item | Diesel Supplement and Cetane Booster |
Color | Amber |
Sub-Category | Fuel Additives and Stabilizers |
Dilution Ratio | 1:400, Treats Up to 250 gal |
Type | Anti-Gel |
Container Type | Bottle |
Appearance | Liquid |
Application | Diesel Fuel Additive |
For Use With | Diesel/Bio-Diesel Blends |
Recommended Dilution | 1:400, Treats Up to 250 gal |
Description
Diesel Supplement and Cetane Booster, Container Type Bottle, Container Size 80 oz, Recommended Dilution 1:400, Treats Up to 250 gal, Color Amber
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.