Power Service

Diesel Fuel Supplement, Amber, 32 oz. (Discontinued)


This Product is Discontinued
Shop for all Fuel Additives

Key Features

  • Size 32 oz
  • For Use With Diesel/Bio-Diesel Blends
  • Application Treats up to 100 gal Fuel
  • Color Brown
  • Dilution Ratio 1:400
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz
Container Size 32 fl oz
Size/Net Weight 1.8 lb

Description

Diesel Supplement and Cetane Booster, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Recommended Dilution 1:400, Boiling Point 221.5 Degrees F, Color Brown, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane

Restrictions

  • WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products