Shop All Fuel Additives
This Product is Discontinued
Power Service
Diesel Fuel Additive, 32 oz. (Discontinued)
Mfr # 08025-12
Zoro # G5573176
This Product is Discontinued
Key Features
- For Use With Diesel/Bio-Diesel Blends
- Container Type Bottle
- Size/Net Weight 1.92 lb
- Sub-Category Fuel Additives and Stabilizers
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Service
- MFR # 08025-12
- Zoro # G5573176
- UPC # 027854080255
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 1.92 lb |
Container Size | 32 fl oz |
Size | 32 oz |
Details
Item | Gelled Diesel Fuel Additive |
For Use With | Diesel/Bio-Diesel Blends |
Container Type | Bottle |
Sub-Category | Fuel Additives and Stabilizers |
Color | Amber |
Appearance | Liquid |
Application | Treats up to 100 gal Fuel |
Type | Fuel Additive |
Features | Di-Ices Frozen Fuel Filters, Prevents Fuel-Filter Icing, Reliquefy Gelled Fuel, Removes Water, The Original and Best Diesel Fuel Winter Emergency Product |
Product Form | Liquid |
Treatment Volume | 100 gal |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Net Weight | 1.92 lb |
Series | Diesel 911 |
Product Type | Fuel Additive |
Additive Included | Cetane, Gelled Diesel Fuel Additive |
Description
Gelled Diesel Fuel Additive, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Color Amber, Product Form Liquid, Additives Included Cetane, Gelled Diesel Fuel Additive, Features Di-Ices Frozen Fuel Filters, Prevents Fuel-Filter Icing, Reliquefy Gelled Fuel, Removes Water, The Original and Best Diesel Fuel Winter Emergency Product, Net Weight 1.92 lb, Product Type Fuel Additive, Series Diesel 911, Treatment Volume 100 gal
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.