Shop All Fuel Additives
This Product is Discontinued
Power Service
Diesel Fuel Additive, 32 oz. (Discontinued)
Mfr # 03025-12
Zoro # G5573200
This Product is Discontinued
Key Features
- Size/Net Weight 1.92 lb
- Size 32 oz
- For Use With Diesel/Bio-Diesel Blends
- Type Boosts Cetane Up to 6 Numbers
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Service
- MFR # 03025-12
- Zoro # G5573200
- UPC # 027854030250
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 1.92 lb |
Size | 32 oz |
Container Size | 32 fl oz |
Description
Diesel System Cleaner and Cetane Booster, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Recommended Dilution 1:400, Boiling Point 194.6 Degrees F, Color Straw, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.