Shop All Fuel Additives
Power Service
Diesel Fuel Additive, 2.5 gal.
Mfr # 03850-02
Zoro # G5573185
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Sub-Category Fuel Additives and Stabilizers
- Color Brown
- Appearance Liquid
- Container Size 2.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Service
- MFR # 03850-02
- Zoro # G5573185
- UPC # 027854038508
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Size/Net Weight | 19.6 lb |
Description
Diesel System Cleaner and Cetane Booster, Container Type Bottle, Container Size 2.5 gal, Compatible Engine Type Bio-Diesel Engines, Diesel Engines, Recommended Dilution 1:1500, Boiling Point 249.4 Degrees F, Color Brown, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- ARMOR ALL Protectant Armr All 64Oz (10644)
- AMAZING GOOP Auto Adhsve Trim Rpr 1Oz (144100)
- UAC A/C Suction Line Hose Assembly #Uac Ha 113764C (HA 113764C)
- POWER SERVICE PWR SVC DIESEL KLEEN 12 OZ (301209)
- POWER SERVICE Diesel System Cleaner and Cetane Booster (PS301209)
- POWER SERVICE Fuel Treatment Diesel 16 oz (1016-09)
- POWER SERVICE 01025-12 DIESEL FUEL SUP ANT GEL AND CETANE BOOST (PSVC1025)
- POWER SERVICE Diesel Injector Cleaner, 1 gal Container (PSVC3026)
- POWER SERVICE Diesel System Cleaner and Cetane Booster (PS003064)
- LUCAS OIL High Mileage Fuel Treatment, 5.25 oz. (10977)
- Power Service Fuel Additives