Shop All Battery Backup
Power Sentry
Battery, 120/277V, 16-3/4" L, Thermoplastic
Mfr # PS1055LCP M18
Zoro # G6263028
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 10.0
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs 1250
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry
- MFR # PS1055LCP M18
- Zoro # G6263028
- UPC # 191723518283
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 16-3/4" |
Width | 1 3/16 in |
Height | 1 3/16 in |
Length | 16 3/4 in |
Description
Power Sentry(R), LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Bulb Watts 10 W, Max. Bulb Watts 10 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 16 3/4 in Length, 1 3/16 in Width, 1 3/16 in Height, Low Profile, Steel Housing Material
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- POWER SENTRY 75 W, 600 to 700 lm Linear Fluorescent Battery Pack (PS600QD MVOLT M12)
- POWER SENTRY 40 W, 450 to 550 lm Linear Fluorescent Battery Pack (PSQ500QD MVOLT M12)
- POWER SENTRY Battery, 10.0W, 10-5/8" L, Thermoplastic (PS1055CP M10)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- POWER SENTRY Battery, 120/277V, 10-5/8" L, Thermoplastic (PS1055CP FMC M10)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-T)
- Power Sentry Battery Backup