Shop All Closed Circuit TV System Accessories
Power Sentry 6000
Power Sentry
Mfr # MPS-PS-6005
Zoro # G7331549
product price: $13,880.99
/ea
Free Shipping & Returns
$13,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Width 9 1/2 in
- Range Dependant On Cell Coverage
- Camera Type IP Network
- Includes (2) Lithium Battery, Fixed Dome Camera, 64 GB SD Card, Video Management System, Wireless Router, 150 W Solar Panel Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry 6000
- MFR # MPS-PS-6005
- Zoro # G7331549
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 21 in |
Width | 9 1/2 in |
Length | 43 in |
Overall Length | 9 in |
Overall Width | 9 in |
Description
Power Sentry Mount, Product Type Power Sentry Mount, Overall Height 21 in, Camera Resolution 1080p, Power Source Plug Outlet, Includes (2) Lithium Battery, 150 W Solar Panel Kit, 64 GB SD Card, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type IP Network, Features Day/Night Capability, Vandal Resistant, Indoor/Outdoor Usage Outdoor, Maximum Input Voltage 110V AC, Maximum Operating Temperature 131 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- BATTERY CLERK AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155126)
- CRAFTSMAN Lithium Ion Battery 20V 4.0Ah, PK2 (CMCB204-2)
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- ACTI Network I/O Module, Blue, 2-3/4"W, 10/30VDC (PIOB-0100)
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- ALTRONIX PoE Extender, 3-1/2" W, 51/56VDC Input V (EBRIDGE100SPR)
- Power Sentry 6000 Closed Circuit TV Systems & Accessories