Shop All Closed Circuit TV System Accessories
Power Sentry 6000
Power Sentry
Mfr # MPS-PS-6004
Zoro # G7331619
product price: $13,900.99
/ea
Free Shipping & Returns
$13,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Width 9 1/2 in
- Includes (2) IR LED Light Bar, 40 ft PIR Motion Detector, 64 GB SD Card, AGM Battery, Fixed Dome Camera, LED Strobe Kit, Video Management System, Wireless Router
- Camera Type IP Network
- Coverage Area 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry 6000
- MFR # MPS-PS-6004
- Zoro # G7331619
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 21 in |
Width | 9 1/2 in |
Length | 33 in |
Overall Length | 9 in |
Overall Width | 9 in |
Description
Power Sentry Mount, Product Type Power Sentry Mount, Overall Height 21 in, Camera Resolution 1080p, Power Source Plug Outlet, Includes (2) IR LED Light Bar, 40 ft PIR Motion Detector, 64 GB SD Card, AGM Battery, LED Strobe Kit, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type IP Network, Features Day/Night Capability, Vandal Resistant, Indoor/Outdoor Usage Outdoor, Maximum Input Voltage 110V AC, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack (ML9-12MP4915164)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- ILC Replacement for Sanyo 5hr-aac (5HR-AAC SANYO)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- VERACITY Powerstar Ethernet & Poe Over Base Unit (VHW-HWPS-B)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- ACTI Video Encoder, 1 CH, Metal (V21)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- Power Sentry 6000 Closed Circuit TV System Accessories