Shop All Closed Circuit TV System Accessories
Power Sentry 6000
Power Sentry
Mfr # MPS-PS-6003
Zoro # G7331600
product price: $14,019.99
/ea
Free Shipping & Returns
$14,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Width 9 1/2 in
- Includes (2) 64 GB SD Card, 2MP Pan/Tilt/Zoom Camera, 40 ft PIR Motion Detector, AGM Battery, Fixed Dome Camera, Video Management System, Wireless Router
- Camera Resolution 1080p
- Features Day/Night Capability, Vandal Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry 6000
- MFR # MPS-PS-6003
- Zoro # G7331600
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 21 in |
Width | 9 1/2 in |
Length | 33 in |
Overall Width | 9 in |
Overall Length | 9 in |
Description
Power Sentry Mount, Product Type Power Sentry Mount, Overall Height 21 in, Camera Resolution 1080p, Power Source Plug Outlet, Includes (2) 64 GB SD Card, 2 MP Pan/Tilt/Zoom Camera, 40 ft PIR Motion Detector, AGM Battery, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type IP Network, Features Day/Night Capability, Vandal Resistant, Indoor/Outdoor Usage Outdoor, Maximum Input Voltage 110V AC, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black (23617)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- ILC Replacement for Kenwood Knb-45l (KNB-45L KENWOOD)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- ACCESSORIES 12V DC, 18CH 30 Amp Power Box, PTC Fuse, UL listed (CP1218-30A-UL)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- Power Sentry 6000 Closed Circuit TV Systems & Accessories