Shop All Closed Circuit TV System Accessories
Power Sentry 6000
Power Sentry
Mfr # MPS-PS-6002
Zoro # G7331585
product price: $8,791.99
/ea
Free Shipping & Returns
$8,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Width 9 1/2 in
- Operating Temp. -40 Degrees F to 131 Degrees F
- Includes 40 ft PIR Motion Detector, 64 GB SD Card, AGM Battery, Fixed Dome Camera, Wireless Router
- Camera Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry 6000
- MFR # MPS-PS-6002
- Zoro # G7331585
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 21 in |
Width | 9 1/2 in |
Length | 33 in |
Overall Length | 9 in |
Overall Width | 9 in |
Description
Power Sentry Mount, Product Type Power Sentry Mount, Overall Height 21 in, Camera Resolution 1080p, Power Source Plug Outlet, Includes 40 ft PIR Motion Detector, 64 GB SD Card, AGM Battery, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type IP Network, Features Day/Night Capability, Vandal Resistant, Indoor/Outdoor Usage Outdoor, Maximum Input Voltage 110V AC, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- NITECORE I4 Intellicharger 4-slot Universal Charger (I4)
- ILC Replacement For ENERGIZER, 386301TZ (386-301TZ)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- GEM BY TRIPLETT 5 MP Video/Power Hub, 16 Position (HDHUB-16PVP)
- Power Sentry 6000 Closed Circuit TV Systems & Accessories