Shop All Closed Circuit TV System Accessories
Power Sentry 6000
Power Sentry Mount, 33" L
Mfr # MPS-PS-6001
Zoro # G7331567
product price: $10,456.99
/ea
Free Shipping & Returns
$10,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Width 9 1/2 in
- Includes (2) LED High Intensity Light Bar, 40 ft PIR Motion Detector, 64 GB SD Card, AGM Battery, Fixed Dome Camera, LED Strobe Kit, Video Management System, Wireless Router
- Camera Resolution 1080p
- Camera Type IP Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry 6000
- MFR # MPS-PS-6001
- Zoro # G7331567
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 33 in |
Width | 9 1/2 in |
Length | 33 in |
Overall Length | 9 in |
Overall Width | 9 1/2 in |
Description
Power Sentry Mount, Product Type Power Sentry Mount, Overall Height 33 in, Camera Resolution 1080p, Power Source Plug Outlet, Includes (2) LED High Tensity Light Bar, 40 ft PIR Motion Detector, 64 GB SD Card, AGM Battery, LED Strobe Kit, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type IP Network, Features Day/Night Capability, Vandal Resistant, Indoor/Outdoor Usage Outdoor, Maximum Input Voltage 110V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Standard Desk Phone, Ash (2510D NOMW (AS))
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- ACTI Video Encoder, 8 CH, Metal (V31)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- ACCESSORIES 12V DC, 18CH 30 Amp Power Box, PTC Fuse, UL listed (CP1218-30A-UL)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- SPECO TECHNOLOGIES Camera Mount, Pole Mount (POLMT37X)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- Power Sentry 6000 Closed Circuit TV System Accessories