Shop All Closed Circuit TV System Accessories
Power Sentry 6000
Power Sentry Mount, 19" L
Mfr # MPS-PS-6006
Zoro # G7331655
product price: $7,827.99
/ea
Free Shipping & Returns
$7,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Width 9 1/2 in
- Camera Resolution 1080p
- Operating Temp. -40 Degrees F to 131 Degrees F
- Includes Fixed Dome Camera, 64 GB SD Card, Video Management System, Wireless Router
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Sentry 6000
- MFR # MPS-PS-6006
- Zoro # G7331655
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 21 in |
Width | 9 1/2 in |
Length | 19 in |
Overall Length | 9 in |
Overall Width | 9 in |
Description
Power Sentry Mount, Product Type Power Sentry Mount, Overall Height 21 in, Camera Resolution 1080p, Power Source Plug Outlet, Includes 64 GB SD Card, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type IP Network, Features Day/Night Capability, Vandal Resistant, Indoor/Outdoor Usage Outdoor, Maximum Input Voltage 110V AC, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -40 Degrees F, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- ACTI Video Encoder, 1 CH, Metal (V21)
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- WD PURPLE WD 3TB Purple 3.5" Hard Drive (C-HDD3000-PUR)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- Power Sentry 6000 Closed Circuit TV System Accessories