Shop All Automotive Voltage & Circuit Testers
Power Products
Power Products MSI-150 0.5 in. Staple Insulated Mtl; Box of 100
Mfr # MSI-150
Zoro # G903960132
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Products
- MFR # MSI-150
- Zoro # G903960132
- UPC # 32076894481
- Country of Origin China
- Category Automotive Voltage & Circuit Testers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Staple Insulated Mtl
- Box of 100
- Color: Blue
- Material: Metal
- Product Type: Cable Staple
- Dimension: 4.6" H x 3.5" W x 2.5" L
- Weight: 0.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Vinyl Insul Butt Connector 22-18 Gauge Wire Rng PK100 (3500PK)
- EXTREME MAX Extreme Max 3004.3220 Replacement Key for Boat Lift Boss with Tan Cover (3004.3220)
- TIMKEN Timken Iso Metric Bearing Assembly, 32206M (32206M)
- MOELLER Automatic Flapper Drain Plug Set (051011-10)
- LIGHT HOUSE BEAUTY Auto Electrical Wiring Tester 3; 12; 24 V (LI45882)
- SUNBELT Test Light 1.3" x7.45" x1.35" (A-B1AC55)
- AMPROBE Wire Tracer, 0 to 600V AC/DC, Case (AT-6010)
- TENG TOOLS General Auto Electricians Circuit Tester - 9850 (9850)
- ELECTRONIC SPECIALTIES Super Relay Buddy Pro Kit (ES195)
- SUNBELT Wiring Connection Tester 2.95" x5" x0.9" (A-B1CM58261)
- MOTORMITE 12V DC DIGITAL VOLTMETER (84621)
- Power Products Automotive Electrical