Shop All Fishing Supplies
Power Pro
Power Pro PP40150 Microfilament Line 40 Pound 150 Yard in Green
Mfr # PP40150
Zoro # G603710105
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Pro
- MFR # PP40150
- Zoro # G603710105
- UPC # 712649106479
- Country of Origin China
- Category Fishing Supplies
Description
The Power Pro Microfilament Line 150 Yard gives you longer and smoother cast with overall better handling and superior knot performance.
Color: Green.
LB Test: 40 lbs.
Length: 150 yds.
Diameter: 10".
Dimensions: 3.75"L x 5.25"W x 1"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X40)
- RAID Yard Guard Fogger, 16 oz, Aerosol, PK12 (617825)
- MI-T-M Electrode (32-0987)
- PLANO Edge Professional 3600 Standard Stowaway (PLASE360)
- WHITECAP IND FISHING ROD MOUNT (3754BC)
- LEISURE SPORTS 8-Inch Fishing Net, Lightweight Aluminum, Steel, Nylon Bait for Catch and Release in Salt/Freshwater (150849QSB)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel Pole, Gear for Bass, Trout Fishing, Gold, Strike Series (914171PJA)
- TACO MARINE TACO 3-Rod Poly Bungee Rod Holder Rack - White (P03-133W)
- WAKEMAN Wakeman 80-FSH6000 Spinning Reel; Carbon Fiber & Steel Telescopic Pole Fishing Rod & Reel Combo ; Black (80-FSH6000)
- ROBLINE Waxed Tackle Yarn - 0.8mm x 40M - Red (TYN-08RSP)
- Power Pro Fishing Supplies