Shop All Wood Screws
Power Pro One
Wood Screw, Torx Drive, 5 PK
Mfr # 116931
Zoro # G609209634
Sold in multiples of 5 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Pro One
- MFR # 116931
- Zoro # G609209634
- UPC # 38902134127
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
Engineered for optimum performance in multiple materials Power Pro One screws are the One screw you'll ever need. Developed to outperform and replace standard wood sheet metal and concrete/masonry screws the One Screw program simplifies your tool box by using a single inNovative engineered screw design to satisfy projects that fasten into wood metal concrete drywall and plastic. This zinc plated screw is ideal for interior applications; it is Not recommended for exterior projects or treated lumber. Common applications include electrical plumbing and metal projects. The pan head design and star drive provide an exposed finish look and strong draw-down power. Manufactured with spiral flutes serrated hi-lo threads and a 3-sided pyramid point No pre-drilling is required in wood drywall plastic or metal up to 20 gauge thick. Concrete and masonry applications require a pre-drilled a hole see product packaging for pre-drilling instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 10 PK (3437516150)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U51700.009.0200)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- SIMPSON STRONG-TIE Wd Scrw #8 Bglhd 128Ct (S08200DB1)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0125)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Round Head Slotted Drive, 18 PK (61031)
- Power Pro One Self-Tapping Screws