Power

POWER PTID8920B 7 in. Touch Screen Bluetooth USB SD Car Video Player


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Power
  • MFR # PTID8920B
  • Zoro # G904046132
  • UPC #
    709483038455
  • Country of Origin China
  • Category Webcams

Description

  • In-dash AM/FM, CD, DVD, MP3, WMA player with Remote.
  • Motorized, detachable face with angle adjustment.
  • Full-Color TFT-LCD 7" Touchscreen display.
  • 480px x 234px screen resolution with 250NIT LED backlight.
  • Wireless remote control included for convenience.
  • Bright white button lighting.
    Power Output:
  • Peak: 52 watts x 4 channels.
  • RMS: 17 watts x 4 channels.
  • CD Text Information Display.
  • MP3 ID3 Tag Display (Title/Artist/Album).
  • 12 or 24 hour clock.
    Playback and Audio Features:
  • Playback of DVD, CD, CD-R/RW, MP3/MP4, WMA, VCD, DivX.
  • Audio staging controls.
  • Playback of Any DVD Region discs.
  • Recall memory for last DVD position.
  • SD Card reader accepts up to a 32GB flash drive.
  • Radio tuner with 18FM/12AM memory presets.
  • 3-band parametric equalizer with preset and custom options.
    Expandability Options:
  • Audio/Video outputs for multiple components.
  • 3 Sets of 2V preamp outputs (front, rear and subwoofer).
  • Front-panel auxiliary A/V input: 3.5mm headphone jack allows connection to media devices.
  • Front-panel USB input: Allows connection to digital devices.
  • Rear video input: Rear video input: Used for rear view cameras with an RCA composite input.
    Bluetooth Features:
  • Built-in Bluetooth technology for hands-free talking and audio streaming.
  • Bluetooth version 2.0.
  • Bluetooth range up to 32.8 ft.
  • Supports A2DP audio streaming.
    Bluetooth profiles supported:
  • HFP: Hands Free Profile allows a hands-free car kit to connect to a compatible mobile phone.
  • PBAP: Phone Book Access Profile allows the car stereo to display the name of the incoming caller.
  • A2DP: Allows high quality audio to be streamed from an audio device to the car stereo.
  • Works with most Bluetooth enabled cell phones.
  • Includes a built-in microphone for convenient, distortion-free talking.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.