Power

POWER MOFO152X 15 in. Dual 2 ohm MOFO Series Car Subwoofer


original price: $204.99
9% off
new price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Royal Blue Finish with Diamond Cut Accents.
  • Die Cast Aluminum Voice Coil Heatsink.
  • Die-Cast Aluminum Frame.
  • Vented Pole Piece.
  • 2.5" 4-Layer Voice Coil.
  • 373oz. Motor Assembly.
  • Non-Pressed Pulp Cone.
  • Polyether Foam Surround.
  • Dual Poly-Cotton Spiders.
  • Nickel Plated 8ga Compression Wire Terminals.
  • Cast Aluminum Heatsink.
  • Non-Pressed Pulp Cone.
  • Re-cone Kit Available.
  • Fs: 24.4.
  • Qms: 5.95.
  • Vas: 4.077.
  • Xmax mm: 15.
  • Xmech mm: 22.5.
  • Qes: 0.51.
  • Re: 7.23.
  • Znom: 8.
  • BL: 26.32.
  • Power (Watts): 1700.
  • Qts: 0.47.
  • SPL: 86.97.
  • V.C. Size (in.): 2.5.
  • V.C. Imp: DVC 4.
  • Cut-out: 14.125 .
  • Depth: 8.125.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.