Shop All Soil Auger Kits
Power Planter
Power Planter Soil Augers
Mfr # 428H
Zoro # G202710766
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 5.5625
- Material Steel
- Height 5.8
- Width 5.8
- Length 29.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Planter
- MFR # 428H
- Zoro # G202710766
- UPC # 46443428100
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 5.5625 |
Height | 5.8 |
Width | 5.8 |
Length | 29.3 |
Details
Material | Steel |
Description
The Power Planter® Soil Auger is a versatile tool that does everything from helping you plant flowers to making small batches of cement. Hand welded to guarantee quality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY ASH SHOVEL BLACK 20 in. (LT0162)
- RUGG Polyresin Planter Green (LR1206-FG)
- BLUE-WHITE INDUSTRIES Blue-White Industries F30600P 6 in. Flow Meter PVC Pipe (F30600P)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine, Ergonomic Handle (34576)
- POWER PLANTER 12 in. Steel Bulb Auger Drill Bit (312-RED)
- POWER PLANTER Heavy-Duty 5" Dia. Plant and Tree Auger, 28" L (528THD)
- POWER PLANTER 7 in. Steel Bulb Auger Drill Bit (307-RED)
- POWER PLANTER 7" Dia. 1 Gal. Pot and Post Hole Auger, 28" L (728H)
- POWER PLANTER 24 in. Steel Bulb Auger Drill Bit (324H-RED)
- LAWN & GARDEN Planter Hand Bulb Adj (GT0502T)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- Power Planter Lawn & Garden Tools