Shop All Soil Auger Kits
Power Planter
7" Dia. 1 Gal. Pot and Post Hole Auger, 28" L
Mfr # 728H
Zoro # G402710726
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 9.1875
- Material Steel
- Height 7.8
- Width 7.7
- Length 29.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Planter
- MFR # 728H
- Zoro # G402710726
- UPC # 46443728101
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 9.1875 |
Height | 7.8 |
Width | 7.7 |
Length | 29.2 |
Details
Material | Steel |
Description
The Power Planter® Soil Auger is a versatile tool that does everything from helping you plant flowers to making small batches of cement. Hand welded to guarantee quality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER Praher PR150100 1.5 in. Socket Full Flow Union (PR150100)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- POWER PLANTER 7 in. Steel Bulb Auger Drill Bit (307-RED)
- POWER PLANTER Heavy-Duty 5" Dia. Plant and Tree Auger, 28" L (528THD)
- POWER PLANTER 12 in. Steel Bulb Auger Drill Bit (312-RED)
- POWER PLANTER Power Planter Soil Augers (428H)
- POWER PLANTER 24 in. Steel Bulb Auger Drill Bit (324H-RED)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- AMES Push Bulb Planter (AM600514)
- Power Planter Lawn & Garden Tools