Shop All Power Supplies
Power-One
Power Supply, 87 to 264V AC, 12/-5V DC, 24W, 1.7/0.7A, Chassis
Mfr # HBB15-1.5-A
Zoro # G510112528
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 12/-5V DC
- Power Rating 24W
- Output Amps 1.7/0.7A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power-One
- MFR # HBB15-1.5-A
- Zoro # G510112528
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 74.93 mm |
Width | 123.7 mm |
Depth | 177.8 mm |
Details
Item | Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 12/-5V DC |
Power Rating | 24W |
Output Amps | 1.7/0.7A |
Mounting | Chassis |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- Power-One Power Systems