Shop All Power Supplies
Power-One
AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis
Mfr # HB12-1.7-AG
Zoro # G509922961
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 87 to 264V AC
- Output Voltage 12V DC
- Power Rating 20W
- Output Amps 1.7A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power-One
- MFR # HB12-1.7-AG
- Zoro # G509922961
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 74.93 mm |
Width | 123.7 mm |
Depth | 142.75 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 87 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 20W |
Output Amps | 1.7A |
Mounting | Chassis |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- Power-One Power Systems