Shop All Rakes
Power King
PowerKing PK0903 4 INCH Chipper Shredder DOT Tow Behind - 9.5HP KOHLER
Mfr # PK0903
Zoro # G704043805
product price: $3,037.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$3,037.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power King
- MFR # PK0903
- Zoro # G704043805
- UPC # 37229990874
- Country of Origin China
- Category Rakes
Description
Features
KOHLER Command Pro Engines with 4 Stage Cyclonic Filtration system 3-Year Warranty on KOHLER Command pro Engines 30-Day Warranty on parts (excludes labor) Non-Returnable: Due to federal restrictions this item cannot be returned once gassed or oiled.
- Emergency stop button
- Pulverizing Powerking devours 4 inch trees down to granulated detrital
- Large feed Shute with tri directional spout
- Removable tow hitch bar
- Cutting blades are dual material designed to outlast others 4 to 1
- Towable Bow handle
- Locking industrial throttle
- Includes: Ear protection Gloves Safety Goggles Tool box and Wrenches
- Powerking manufactures high quality feature enriched equipment
- Blade Speed: 2530 rpm/min
- Max Output: 9.5HP/3600rpm
- Principal axis rotation direction: Anticlockwise
- HP: 9.5
- Engine: 9.5HP CH395 KOHLER Command Pro engine
- Maximum Chipping Capacity: 4"
- Chipping Fineness: Granulated Detrital
- Dimension: 54" H x 65" W x 47" L
- Weight: 242 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANCY FELINE 8.75 in. Ceder Bird Feeder (FA8121)
- COAST OF MAINE Cobscook Blend Organic Fruit and Vegetable Garden Soil 2 ft (CO2000)
- KAYTEE PRODUCTS Birdseed Nyjer 3# K-T (100061916)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- UNION TOOLS Leaf Rake, Steel Tine, 22Tine, Hardwood Handle, 48 in L Handle (64430)
- CAVEX Little Diggers Kids Leaf Rake, Child Safe Tool, Garden with Your Kids (9049-1)
- FISKARS Garden Hnd Rake Xact (315520-1001)
- STRUCTRON Light Lute, 30", 82" Yellow Handle (56830)
- YARD TUFF Pine Straw Rake 3Pt, 72" (FTF-72PSR3PT)
- Power King Lawn & Garden Tools