Power Hold

Hairnet, Polypropylene, White, 24", PK1000


product price: $98.89
/pk 1000, $0.10/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Diameter 24 in
  • Material Polypropylene
  • Hair and Beard Nets Mesh Pattern Honeycomb
  • Latex-Free Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 24 in
Size L
Hair and Beard Nets Size 24 in

Details

Item Hairnet
Hair and Beard Nets Item Hairnet
Color White
Material Polypropylene
Hair and Beard Nets Mesh Pattern Honeycomb
Latex-Free Yes
Contains Latex No
Lint-Free Yes
Metal Detectable Yes
Features Metal Detectable
Series Disposable Hairnet
Fabric Weight 0.67 oz/sq yd
Package Type Box
Standards FDA Approved
Packaging Box
Product Type Hairnet

Description

Hairnet, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series Disposable Hairnet, Standards FDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.