Shop All Radio Controlled Vehicles & Parts
Power Hobby
Power Hobby PHBPHT1141SGREEN Raptor Belted Monster Truck Tires & Wheels with 17 mm Hex; Green
Mfr # PHBPHT1141SGREEN
Zoro # G404133363
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Hobby
- MFR # PHBPHT1141SGREEN
- Zoro # G404133363
- UPC # 741030689758
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Power Hobby's belted tires/wheels provide speed-hungry enthusiasts a tire/wheel combination that will not "balloon" under intense speeds or acceleration.
Features- Sport Compound
- Pre-Glued
- Molded tires are known for near perfect balance
- last longer and offer more traction than injection molded tires
- Viper Wheel - not only is it stylish but steardy, strong and balanced
- O/D: 147mm
- Width: 81mm
- Hex: 17mm
- Wheels: Viper
- Tires: Scorpion - Sport
- Offset: 1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Drum for XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- PCI Dell 593-Bbkd P7Rmx Pvthg Xl Black Toner (593-BBKD-PCI)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- POWER HOBBY Anodoized Black Hardened Steel Mod 1 Spur Gear for Arrma 1 to 8 Scale (PHBARRMA50)
- POWER HOBBY Aluminum Diffuse Supports for Arrma Limitless & Infraction (PHBARRMA48)
- POWER HOBBY Power Hobby PHBPH3000ORANGE Cooling Fan for Traxxas Velineon VXL-3 ESC; Orange (PHBPH3000ORANGE)
- AZ TRADING & IMPORT AZ Trading & Import LAJ12R 1-12 Lamborghini Aventador Super Radio Remote Control Sport Racing Car RC (LAJ12R)
- DUBRO PRODUCTS Epoxy Brushes for engine cleaning (DUB345)
- KIMBROUGH 72 Tooth Spur Gear 48 Pitch (KIM143)
- HPI RACING M3 x 8 mm Washer Spare Parts Set, Black, 10PK (HPIZ224)
- Power Hobby Radio Controlled Vehicles & Parts