Power Hobby PHBPHGSM020 GPS Plus GLONASS Performance Analyzer Bluetooth Speed Meter
Mfr # PHBPHGSM020
Zoro # G504133058
Product Information
- Brand Power Hobby
- MFR # PHBPHGSM020
- Zoro # G504133058
- UPC # 741030688287
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Know your speed - before and after modifications: The GNSS Performance Meter is a professional-grade instrument that will help you make educated decisions. Installed new mods Now you can see if your changes are having a positive effect, and get that feedback fast - right on your phone.
Improved accuracy using two satellite constellations: The GNSS Performance Analyzer supports GNSS (Global Navigation Satellite System), using both GPS and GLONASS systems. This means there is a larger number of satellites orbiting the earth that the unit can work with. This means improved positional accuracy due to tracking two satellite constellations, instead of just GPS.
Specifications- Receiver: L1, 1575.42 MHZ
- Update Frequency: 10 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Be (UBC65801)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- POWER HOBBY Power Hobby PHBPHT1141SORANGE Raptor Belted Monster Truck Tires & Wheels with 17 mm Hex; Orange (PHBPHT1141SORANGE)
- CARISMA Carisma CIS15835 Slipper Clutch for SCA-1E Spare Parts Set; Black (CIS15835)
- WOODLAND SCENICS Woodland Scenics WOO52 Foliage; Medium Green (WOO52)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- TAMIYA Tamiya TAM35009 0.0028 German Panzerkampfwagen II Kit (TAM35009)
- HPI RACING HPI Racing HPI110650 10 kg SS-40WP 6.0V Waterproof Servo Part; Metal (HPI110650)
- WOODLAND SCENICS Woodland Scenics WOO5123 50 x 100 in. Forest Grass Mat (WOO5123)
- Power Hobby Radio Controlled Vehicles & Parts