Shop All Midget Fuses
Power Gear
GE Cartrid Fuse, 30-Amp, 2-Pack 54225
Mfr # 54225
Zoro # G2512390
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand POWER GEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Gear
- MFR # 54225
- Zoro # G2512390
- UPC # 43180637192
- Country of Origin Mexico
- Category Midget Fuses
Details
Amps | 30A |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | POWER GEAR |
Description
Fuses are designed for use in circuits found in motorized appliances and equipment, such as washers, dryers, furnaces and air conditioners. The Cartridge Fuse is for use in pull-out style fuse blocks. 30-Amp. 2-Pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC110/120(S))
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6A, 250V AC, Indicating, 10kA at 125V AC (FNA-6)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-15)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 150A, 250V AC, Non-Indicating (LNRK150)
- Power Gear Fuses