Shop All Cable Sleeves
Power Gear
Cordinate 6 Ft Floor Cord Cover, Black, 43003
Mfr # 43003
Zoro # G2484381
product price: $15.50
/ea
$15.50
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
- Brand Power Gear
- MFR # 43003
- Zoro # G2484381
- UPC # 43180430038
- Country of Origin Taiwan, Province of China
- Category Cable Sleeves
Description
Make a smooth transition with the Cordinate Cord Cover. Its rounded design creates a discreet profile, which prevents tripping and snags. Extension cords, A/V cables and more easily insert into the molded channel for convenient organization and increased safety. The durable cover secures and protects cables along floors, countertops and walls. Flexible construction and included double-sided tape allow installation on nearly any surface. The 6ft. length provides an expansive path for crossing cords safely in offices, hallways, home theatres and more. Conceal your connection with the Cordinate Cord Cover.
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
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC (201122)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 25ft- Black (BS-J-SCW-0625-25-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-100-39)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- Power Gear Cable Sleeves