Shop All Phone Handset Cords
This Product is Discontinued
Power Gear
Coiled Telephone Cord, Plug/Plug, 25 ft, Black (Discontinued)
Mfr # 76139999/86139
Zoro # G400002229
This Product is Discontinued
Key Features
- Cord Type Coiled Phone Cord
- Cable Length 25 ft
- Compatibility Telephone
- Color Black
- Weight 0.296 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Gear
- MFR # 76139999/86139
- Zoro # G400002229
- UPC # 30878761390
- Country of Origin China
- Category Phone Handset Cords
Dimensions
Cable Length | 25 ft |
Details
Cord Type | Coiled Phone Cord |
Compatibility | Telephone |
Color | Black |
Weight | 0.296 lbs |
Description
Change out the office phone cord with this black coil cord. The extra-tough tinsel-wire construction provides flexibility and helps ensure the cord lasts a long time. The 25-foot length makes it possible to have more room to move around with the phone in hand. Compatible with most phone brands, making it ideal for many different office phone setups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.