Shop All Phone Handset Cords
This Product is Discontinued
Power Gear
Coiled Phone Cord, Plug/Plug, 12 ft, Black (Discontinued)
Mfr # 27639/86177
Zoro # G100002277
This Product is Discontinued
Key Features
- Cord Type Coiled Phone Cord
- Cable Length 12 ft
- Compatibility Telephone
- Color Black
- Weight 0.219 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Gear
- MFR # 27639/86177
- Zoro # G100002277
- UPC # 30878276399
- Country of Origin China
- Category Phone Handset Cords
Dimensions
Cable Length | 12 ft |
Details
Cord Type | Coiled Phone Cord |
Compatibility | Telephone |
Color | Black |
Weight | 0.219 lbs |
Description
Upgrade your worn-out telephone cords with this convenient coil cord in basic black. It complements any office decor, and the flexible 12-foot length cable provides freedom of movement while taking calls. Compatible with almost all corded phones, is easy to install and features gold-plated contacts to ensure quality sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.