Shop All Cable Ties
This Product is Discontinued
Power Gear
Cable Ties, Clear, Plastic, 8", PK100 (Discontinued)
Mfr # 18192
Zoro # G4471953
This Product is Discontinued
Key Features
- Length 8"
- Color Clear
- Material Nylon
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Gear
- MFR # 18192
- Zoro # G4471953
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Color | Clear |
Item | Cable Tie |
Material | Nylon |
Basic Material | Plastic |
Description
Cable Ties, Plastic 8in, Clear, 100pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.